Shop All Turbine Pumps
Dayton
Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp
Mfr # 4JPF7
Zoro # G2948276
original price:
$855.48
5% off
new price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 208-230/460
- Wetted Materials Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JPF7
- Zoro # G2948276
- UPC # 190735327111
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 7 5/8 in |
Width | 6 3/4 in |
Overall Height | 7.63 in |
Overall Width | 6.75 in |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 11.2 gpm, Flow Rate @ 10 psi 11.2 gpm, Flow Rate @ 20 psi 10.9 gpm, Flow Rate @ 30 psi 10.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KK-4997 FLUID TUBE KIT ALUMINUM (DV190864)
- ACTION PUMP IBC Tote Gravity-Fed Hose with Nozzle (IBC021)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- DAYTON Pump, Turbine, 5 HP (4UP61)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Pump, Turbine, 3 HP (4UP60)
- MTH PUMPS TURBINE 1IN 1HP 1IN 208-230/460V-AC OTHER PUMP (E41C-SS)
- Dayton Turbine Pumps