Shop All Turbine Pumps
Dayton
Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp
Mfr # 4JPE2
Zoro # G2480396
original price:
$1,235.98
66% off
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230
- Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
- Seal Material 316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4JPE2
- Zoro # G2480396
- UPC # 190735326978
- Country of Origin India
- Category Turbine Pumps
Dimensions
Height | 8 1/8 in |
Width | 6 3/4 in |
Overall Width | 6.75 in |
Overall Height | 8.13 in |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 11.2 gpm, Flow Rate @ 10 psi 11.2 gpm, Flow Rate @ 20 psi 11.1 gpm, Flow Rate @ 30 psi 10.6 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 50 ft, Case Pressure (Maximum) 200 psi, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp (4JMV2)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- CHEM-TECH Chemical Metering Pump, 300 cps, 100 psi (X024-XA-AAAAG19)
- DAYTON Pump, Turbine, 5 HP (4UP65)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPF4)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- Dayton Turbine Pumps