Shop All Tubeaxial Fans and Accessories
Dayton
Tubeaxial Fan Blade, 54 in., For No. 5KJE4
Mfr # 685609
Zoro # G2852823
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 6
- Blade Dia. 54 in
- Hub Bore 1 7/16 in
- For Use With Fan No. 5JKE4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 685609
- Zoro # G2852823
- UPC # 190735344156
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 54 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 6 |
Hub Bore | 1 7/16 in |
For Use With | Fan No. 5JKE4 |
Description
Tubeaxial Fan Blade, Blade Dia. 54 in, Number of Blades 6, Hub Bore 1 7/16 in, For Use With Fan No. 5JKE4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- VES Shutter Mount Exhaust Fan, 115V, 24" (SF-24000-00)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- DAYTON 30" Tubeaxial Fan (166259)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG12)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F834)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- Dayton Tubeaxial Fans and Accessories