Shop All Fuel Transfer Accessories
Dayton
Tube, Drum Pump
Mfr # 5UWF5
Zoro # G0734325
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
- Discharge Tube Outlet OD Size 1"
- GPM 24
- Height 40-1/4"
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWF5
- Zoro # G0734325
- UPC # 190735352502
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Discharge Tube Outlet OD Size | 1" |
Height | 40-1/4" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 40 1/4 in |
Inlet Size | 3/4 in |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Length | 35 1/2 in |
Outlet Size | 3/4 in |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 35 1/2 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 3/4 in, Suction Tube OD 1 57/64, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 40 1/4 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 24 gpm, Max. Viscosity 750 CPS, Max. Fluid Temp. 200 Degrees F, Max. Head 36 ft, Diesel Exhaust Fluid Compatible No, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- MATRIX MANAGEMENT Groz 44137 Vertical Lift Safety Pump, Stainless Steel, 55 Gallon Drum (44137)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (4RU77)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1500 lb (21VG43)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- Dayton Fuel Transfer Accessories