Shop All Fuel Transfer Accessories
Dayton
Tube, Drum Pump
Mfr # 5UWF4
Zoro # G3720902
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
- Seal Material Sealless
- Suction Tube Length 35 1/2 in
- Max. Viscosity 750 CPS
- Discharge Tube Outlet OD Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5UWF4
- Zoro # G3720902
- UPC # 190735352496
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Suction Tube Length | 35 1/2 in |
Discharge Tube Outlet OD Size | 1" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet ID Size | 3/4" |
Overall Length | 40 1/4 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Height | 40-1/4" |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 35 1/2 in, Pump Package Type Drum Pump Tube, Suction Tube Material CPVC, Suction Tube ID 3/4 in, Suction Tube OD 1 57/64, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 40 1/4 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 24 gpm, Max. Viscosity 750 CPS, Max. Fluid Temp. 140 Degrees F, Max. Head 36 ft, Diesel Exhaust Fluid Compatible No, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR4204H)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- DAYTON Floor Strainer (PP61007G)
- DAYTON Drum Adapter (5UWG0)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Fuel Nozzle Straight Spout, 1 x3/4In (5URH5)
- DAYTON Tube, Drum Pump (5UWF5)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG44)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- Dayton Fuel Transfer Accessories