Shop All Fuel Transfer Accessories
Dayton
Tube, Drum Pump
Mfr # 5UWF3
Zoro # G1741031
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
- Suction Tube Length 35 1/2 in
- Max. Head 36 ft
- Wetted Materials Polypropylene, Aluminum, Carpenter 20, PTFE, Viton
- Max. Liquid Temp. 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWF3
- Zoro # G1741031
- UPC # 190735352489
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Suction Tube Length | 35 1/2 in |
Inlet Size | 3/4 in |
Overall Length | 40 1/4 in |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 3/4 in |
Discharge Tube Outlet ID Size | 3/4" |
Height | 40-1/4" |
Discharge Tube Outlet OD Size | 1" |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 35 1/2 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 3/4 in, Suction Tube OD 1 57/64, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 40 1/4 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 24 gpm, Max. Viscosity 750 CPS, Max. Fluid Temp. 130 Degrees F, Max. Head 36 ft, Diesel Exhaust Fluid Compatible No, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H625-007)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-101V)
- DAYTON Impeller (PP27183ED02G)
- FLINT & WALLING Shaft (136612A)
- DAYTON Fuel Nozzle Curved Spout, 1 x 1In (5URH2)
- DAYTON Air Motor, Drum Pump (5UWF2)
- DAYTON Tube, Drum Pump (5UWF4)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Fuel Hose, 1 In NPT (12F732)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- Dayton Fuel Transfer Accessories