Shop All Hand Trucks
Dayton
Truck, Hand, 800 Lb
Mfr # 6W856
Zoro # G2834562
original price:
$117.80
10% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 20 1/2 in
- Material Steel
- Color Red
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6W856
- Zoro # G2834562
- UPC # 190735371909
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 46 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Wheel Width | 2 3/4 in |
Noseplate Depth | 8 in |
Noseplate Width | 14 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Overall HxWxD | 46 in x 20 1/2 in |
Nose Plate WxD | 14 in x 8 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Height 46 in, Overall Width 20 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-72)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- DAYTON Truck, Hand, 500 Lb (3W484)
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- DAYTON Truck, Hand, 400 Lb (3W088)
- DAYTON General Purpose Hand Truck, 500 lb. (6W049)
- Dayton Hand Trucks & Dollies