Shop All Hand Trucks
Dayton
Truck, Hand, 650 Lb
Mfr # 3W486
Zoro # G3040624
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 19 in
- Material Steel
- Color Red
- Load Capacity 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3W486
- Zoro # G3040624
- UPC # 190735294994
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Noseplate Width | 14 in |
Noseplate Depth | 8 in |
Wheel Width | 4 in |
Overall Depth | 18 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 8 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 51 in x 19 in |
Nose Plate WxD | 14 in x 8 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 650 lb, Overall Depth 18 1/2 in, Overall Height 51 in, Overall Width 19 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (6412751111)
- DURABLE CORP M -Dbe20 Loading Dock Bumper (M-DBE20)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- DAYTON Truck, Hand, 400 Lb (3W088)
- DAYTON High-Frame Hand Truck, 800 lb. (2NXA7)
- Dayton Hand Trucks & Dollies