Shop All Trolleys
This Product is Discontinued
Dayton
Trolley, 2200 lb. (Discontinued)
Mfr # 3MB60
Zoro # G1414935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 2,000 lb
- Fits Beam Flange W 3 in to 8 in
- Fits Beam Height 5 in to 24-1/2 in
- Min. Radius Curve 48 in
- Trolley Wheel Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Beam Height | 5 in to 24-1/2 in |
Min. Radius Curve | 48 in |
Trolley Wheel Dia. | 2 3/4 in |
Minimum Radius Curve | 48 in |
Trolley Wheel Diameter | 2 3/4 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 2,000 lb |
Fits Beam Flange W | 3 in to 8 in |
Head Room To Shaft | 2 3/8 in |
Wheel Material | Solid Cast Iron w/Sealed Precision Bearings |
Head Room To Bail | 6 3/16 in |
Item | Trolley |
Maximum Load Capacity | 2,000 lb |
Description
Trolley, Maximum Load Capacity 2,000 lb, Minimum Radius Curve 48 in, Trolley Wheel Diameter 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.