Shop All Trolleys
This Product is Discontinued
Dayton
Trolley, 1000 lb. (Discontinued)
Mfr # 3MB56
Zoro # G1656977
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 1,000 lb
- Fits Beam Flange W 2-1/4 in to 5 in
- Fits Beam Height 4 in to 10 in
- Min. Radius Curve 24 in
- Trolley Wheel Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Beam Height | 4 in to 10 in |
Min. Radius Curve | 24 in |
Trolley Wheel Dia. | 3 1/8 in |
Minimum Radius Curve | 24 in |
Trolley Wheel Diameter | 3 1/8 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 1,000 lb |
Fits Beam Flange W | 2-1/4 in to 5 in |
Head Room To Bail | 5 25/32 in |
Item | Trolley |
Wheel Material | Solid Machined Cast Iron |
Head Room To Shaft | 2 1/8 in |
Maximum Load Capacity | 1,000 lb |
Description
Trolley, Maximum Load Capacity 1,000 lb, Minimum Radius Curve 24 in, Trolley Wheel Diameter 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.