Shop All Electric Ceiling Heaters
Dayton
Trim Kit, Unit,
Mfr # 2YU47
Zoro # G0821256
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Unit
- Length 100"
- Width 100"
- Material Neoprene
- For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, 2YU43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU47
- Zoro # G0821256
- UPC # 190735240472
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 100" |
Width | 100" |
Overall Height | 100 in |
Overall Width | 100 in |
Overall Length | 100 in |
Details
Item | Trim Kit |
Mounting Type | Unit |
Material | Neoprene |
For Use With | 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, 2YU43 |
Includes | Mounting Hardware |
Standards | UL Listed, CUL Listed |
Fits KW | All Wattages |
Fits kW | All Wattages |
Accessory Type | Trim Kit |
Application | For CDFT Heater, Ring for Mounting on Permanent Ceiling |
Description
Trim Kit, Mounting Type Unit-Mount, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, 2YU42, 2YU43, Includes Mounting Hardware, Fits kW All Wattages, Standards UL Listed, CUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 5ft (STC14355-05)
- TACO Body Gasket, 120-009RP (120-009RP)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- DURAFLEX DuraVent 3 in. D Chimney Relining Pipe (3DFA-35)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Transformer, Unit, 277V, 60 Hz (2YU49)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU39)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- KING ELECTRIC Whfc Ceiling Heater 120V 1500-750W White (WHFC1215-W)
- Dayton Electric Ceiling Heaters