Shop All Motor Mounting Brackets
Dayton
Triangular Mtg Bracket, 4.38 In BC, Steel
Mfr # 4UFA3
Zoro # G3242041
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame Non-Standard
- Construction Steel
- Bracket Type Triangular
- Application Converts 3.3 in Diameter Motors to Triangular Mounting Pattern on 4.38 in Bolt Circle
- For Use With 3.3 in Diameter Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UFA3
- Zoro # G3242041
- UPC # 190735335024
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
For Motor Diameter | 3 1/3 in |
Details
Item | Mounting Bracket Adapter |
For NEMA Frame | Non-Standard |
Construction | Steel |
Bracket Type | Triangular |
Application | Converts 3.3 in Diameter Motors to Triangular Mounting Pattern on 4.38 in Bolt Circle |
For Use With | 3.3 in Diameter Motors |
Mounting | Screws |
Description
Mounting Bracket Adapter, For NEMA Frame Non-Standard, For Motor Diameter 3 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- BURNDY Oxide Inhibitor, Al-Al/Al-Cu, 1Gal Can (PENA13GAL)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- DAYTON Motor Mtg Bracket, Butt Type, Galv Steel (2MEV6)
- CARRIER Motor Arm & Grommet Assembly (330426-406)
- Dayton Motor Mounts