Shop All Chains
Dayton
Transport Chain, 3/8 in, 200 ft. L, 6600 lb
Mfr # 34RZ81
Zoro # G1813747
product price: $704.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 200 ft |
Link Inside Width | 1/2 in |
Overall Length | 200 ft |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 200 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- DAYTON Coil Chain, Trade 4/0,100 ft. L, 670 lb. (34RZ86)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- DAYTON Proof Coil Chain, HDG, 250 ft L, 800 lb (34RY92)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail (T0140623)
- Dayton Chains