Shop All Chains
Dayton
Transport Chain, 1/2in, 100 ft L, 11,300 lb
Mfr # 34RZ84
Zoro # G0692968
original price:
$808.77
22% off
new price: $622.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 100 ft |
Link Inside Length | 1 3/4 in |
Overall Length | 100 ft |
Link Inside Width | 5/8 in |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 100 ft, Links per Foot 7, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x2" Swivel Caster W/ Brake, Maroon on Gray Polyurethane on Poly (CH-5020PROTLB)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON Proof Coil Chain, 1/4 in, 20 ft. L, 1300 lb (34RZ01)
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. (5WRP6)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- STENS Roller Chain Breaker For Adapts To #35 Thru #50 Chain; 750-430 (750-430)
- Dayton Chains