Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 230/460V, 16 in., 3100 cfm
Mfr # 13F056
Zoro # G4173933
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16 in
- Motor HP 1/4 hp
- RPM 1,140 RPM
- Voltage 208-230/460V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13F056
- Zoro # G4173933
- UPC # 190735118108
- Country of Origin Mexico
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 16 in |
Height | 19 in |
Dimension C Min. | 15 3/4 in |
Blade Dia. | 16" |
Width | 19 in |
Max. Depth | 13-5/16" |
Power Cord Length | 15 ft. |
Dimension C Max. | 19 in |
Dimension B Max. | 15 3/4 in |
Dimension A | 19 in |
Dimension B Min. | 11 3/4 in |
Fan Cord Length | 15 ft |
Depth | 13 5/16 in |
Description
Transformer Cooling Fan, Blade Diameter 16 in, Air Flow 3,100 cfm, Voltage 208-230/460V AC, 60 Hz, Phase 3, Fan Mounting Type Guard Mount, 1.3-1.4/0.7 Amps, 1,140 RPM RPM, Motor HP 1/4 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 19 in Height, Width 19 in, 13 5/16 in Depth, Mounting Eye O.C. 11 3/4 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Muffler Filter (95054)
- AAON TUTCO CH2553, CRANKCASE HEATER 90W, 480 (P83900)
- ROBERTSHAW Gas Valve (700-057)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20241.8 12PK)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Cooling Fan Mounting Kit (2ATY1)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- Dayton Transformer Cooling Fans