Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 115/230V, 24 in., 6800 cfm
Mfr # 13F052
Zoro # G4132563
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- Motor HP 1/3 hp
- RPM 1,140 RPM
- Voltage 115/230V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13F052
- Zoro # G4132563
- UPC # 190735118061
- Country of Origin United States
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 24 in |
Dimension B Max. | 23 3/8 in |
Power Cord Length | 15 ft. |
Dimension C Min. | 21 1/2 in |
Dimension B Min. | 19 7/8 in |
Width | 27 in |
Dimension C Max. | 21 1/2 in |
Dimension A | 27 in |
Blade Dia. | 24" |
Height | 27 in |
Max. Depth | 13-5/16" |
Fan Cord Length | 15 ft |
Depth | 13 5/16 in |
Description
Transformer Cooling Fan, Blade Diameter 24 in, Air Flow 6,800 cfm, Voltage 115/230V AC, 60 Hz, Phase 1, Fan Mounting Type Guard Mount, 3.4/1.7 Amps, 1,140 RPM RPM, Motor HP 1/3 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 27 in Height, Width 27 in, 13 5/16 in Depth, Mounting Eye O.C. 19 7/8 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm (2ATX6)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Cooling Fan Mounting Kit (2ATY1)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- Dayton Transformer Cooling Fans