Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 115/230V, 20 in., 6600 cfm
Mfr # 2ATX7
Zoro # G3437962
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20 in
- Motor HP 1/2 hp
- RPM 1,725 RPM
- Voltage 115/230V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATX7
- Zoro # G3437962
- UPC # 190735216705
- Country of Origin United States
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 20 in |
Power Cord Length | 15 ft. |
Dimension A | 23 in |
Blade Dia. | 20" |
Dimension C Max. | 18 1/2 in |
Dimension B Max. | 21 1/4 in |
Height | 23 in |
Dimension B Min. | 17 3/4 in |
Max. Depth | 13-5/16" |
Dimension C Min. | 18 1/2 in |
Width | 23 in |
Depth | 13 5/16 in |
Fan Cord Length | 15 ft |
Description
Transformer Cooling Fan, Blade Diameter 20 in, Air Flow 6,600 cfm, Voltage 115/230V AC, 60 Hz, Phase 1, Fan Mounting Type Guard Mount, 4.1/2.1 Amps, 1,725 RPM RPM, Motor HP 1/2 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 23 in Height, Width 23 in, 13 5/16 in Depth, Mounting Eye O.C. 17 3/4 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 40 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL4)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- HI-TECH DURAVENT Ducting Hose, 4" ID, 25 ft. L, FDA Rubber (2001-0400-3025)
- SUPERCOOL LED U/V Leak Detection Light (27408)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DAYTON Transformer Cooling Fan Mounting Kit (2ATY1)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- Dayton Transformer Cooling Fans