Shop All Transformer Cooling Fans
Dayton
Transformer Fan, 115/230V, 16 in., 4590 cfm
Mfr # 2ATX6
Zoro # G0387274
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16 in
- Motor HP 1/4 hp
- RPM 1,725 RPM
- Voltage 115/230V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATX6
- Zoro # G0387274
- UPC # 190735216699
- Country of Origin United States
- Category Transformer Cooling Fans
Dimensions
Blade Diameter | 16 in |
Width | 19 in |
Blade Dia. | 16" |
Dimension C Min. | 15 3/4 in |
Height | 19 in |
Dimension C Max. | 19 in |
Max. Depth | 13-5/16" |
Dimension A | 19 in |
Dimension B Max. | 15 3/4 in |
Dimension B Min. | 11 3/4 in |
Power Cord Length | 15 ft. |
Depth | 13 5/16 in |
Fan Cord Length | 15 ft |
Description
Transformer Cooling Fan, Blade Diameter 16 in, Air Flow 4,590 cfm, Voltage 115/230V AC, 60 Hz, Phase 1, Fan Mounting Type Guard Mount, 3.0/1.5 Amps, 1,725 RPM RPM, Motor HP 1/4 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 19 in Height, Width 19 in, 13 5/16 in Depth, Mounting Eye O.C. 11 3/4 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48YZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B628)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- RHEEM Blower Shaft 3/4"x17, 3/8" (70-21933-02)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm (13F052)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- Dayton Transformer Cooling Fans