Shop All Strobe and Flashing Lights
Dayton
Tower Light Sounder Tier, Black, 50mm, 120V
Mfr # 30XT47
Zoro # G9188347
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.8906 in
- Housing Material Polycarbonate
- Standards CE, cUL, UL
- For Use With 30XT48 to 30XT50 and 30XT51, 30XT52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30XT47
- Zoro # G9188347
- UPC # 190735248850
- Country of Origin India
- Category Strobe and Flashing Lights
Dimensions
Height | 2.8906 in |
Diameter | 50 mm |
Details
Item | Tower Light Sounder Tier |
Color | Black |
Housing Material | Polycarbonate |
Standards | CE, cUL, UL |
For Use With | 30XT48 to 30XT50 and 30XT51, 30XT52 |
Voltage | 120V AC |
Current Drawn | 0.012 to 0.020A |
Operating Temp. | -30 Degrees to 60 Degrees C |
Sound Modes | Continuous, Pulse |
Sound Level | 75dB to 85dB |
Watts | 0.6 W |
Includes | Rubber Gasket and Instruction Manual |
NEMA Rating | 1, 2, 3, 3R, 4, 4X |
Description
Voltage 120V AC, Sound Level 75dB to 85dB, Sound Modes Continuous, Pulse, NEMA Rating 1, 2, 3, 3R, 4, 4X, Diameter 50 mm, Color Black, For Use With 30XT48 to 30XT50 and 30XT51, 30XT52, Height 2.8906 in, Housing Material Polycarbonate, Standards CE, cUL, UL, Current Drawn 0.012 to 0.020A, Watts 0.6 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- CONDOR Welding Jacket, Brown, Leather, M (2AZ36)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- Dayton Safety Alarms and Warnings