Shop All Strobe and Flashing Lights
Dayton
Tower Light Sounder Tier, 55mm, 24VAC/DC
Mfr # 26ZT19
Zoro # G5707213
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3.6 W
- Current Drawn 0.15A
- Height 1.6 in
- Sound Modes Continuous
- Includes Locking Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 26ZT19
- Zoro # G5707213
- UPC # 190735211533
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 1.6 in |
Diameter | 55 mm |
Details
Watts | 3.6 W |
Current Drawn | 0.15A |
Sound Modes | Continuous |
Includes | Locking Cap |
Standards | UL, CSA, CE |
Sound Level | 100 dB |
Color | Black |
Housing Material | Polycarbonate |
NEMA Rating | IP 40 |
For Use With | 26ZT20-26ZT24, 26ZT26-30, 26ZT33-37, 26ZT39-43 |
Voltage | 24V AC/DC |
Item | Tower Light Sounder Tier |
Operating Temp. | -15 Degrees to 40 Degrees C |
Description
Voltage 24V AC/DC, Sound Level 100 dB, Sound Modes Continuous, NEMA Rating IP 40, Diameter 55 mm, Color Black, For Use With 26ZT20-26ZT24, 26ZT26-30, 26ZT33-37, 26ZT39-43, Height 1.6 in, Housing Material Polycarbonate, Standards UL, CSA, CE, Current Drawn 0.15A, Watts 3.6 W, Includes Locking Cap, Tower Light Sounder Tier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- ATG 34-874T/Xxl Glove G-Tek Maxiflex Xxl Blk Nitrile (34-874TXXL)
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- Dayton Strobe and Flashing Lights