Shop All Strobe and Flashing Lights
Dayton
Tower Light Sounder Tier, 50mm, 24VAC/DC
Mfr # 30XT46
Zoro # G9188331
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.8906 in
- Housing Material Polycarbonate
- Standards CE, cUL, UL
- Current Drawn 0.012 to 0.020A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30XT46
- Zoro # G9188331
- UPC # 190735248843
- Country of Origin India
- Category Strobe and Flashing Lights
Dimensions
Height | 2.8906 in |
Diameter | 50 mm |
Details
Item | Tower Light Sounder Tier |
Color | Black |
Housing Material | Polycarbonate |
Standards | CE, cUL, UL |
Current Drawn | 0.012 to 0.020A |
Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Sound Modes | Continuous, Pulse |
Includes | Rubber Gasket and Instruction Manual |
Watts | 0.6 W |
Sound Level | 75dB to 85dB |
For Use With | 30XT48 to 30XT50 and 30XT51, 30XT52 |
Operating Temp. | -30 Degrees to 60 Degrees C |
Description
Voltage 24V AC/DC, Sound Level 75dB to 85dB, Sound Modes Continuous, Pulse, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, Diameter 50 mm, Color Black, For Use With 30XT48 to 30XT50 and 30XT51, 30XT52, Height 2.8906 in, Housing Material Polycarbonate, Standards CE, cUL, UL, Current Drawn 0.012 to 0.020A, Watts 0.6 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, XL, Tan, Slip On, PR (12-3265-60-XL)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- Dayton Safety Alarms and Warnings