Shop All Tower Lights
Dayton
Tower Light LED Module, Red, 0.8W
Mfr # 30XT72
Zoro # G9188541
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL,cUL
- Voltage 120V AC
- Diameter 50 mm
- Housing Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30XT72
- Zoro # G9188541
- UPC # 190735249079
- Country of Origin India
- Category Tower Lights
Dimensions
Diameter | 50 mm |
Height | 2.734 in |
Details
Item | Tower Light Module Flashing |
Standards | CE, UL,cUL |
Voltage | 120V AC |
Housing Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X |
Lighting Technology | LED |
Current Drawn | 0.020A |
For Use With | 30XT48, 30XT49, 30XT50, 30XT51, 30XT71 |
Lamp Life | 1,000 hr |
Includes | Rubber Gasket and Instruction Manual |
Rating | IP65, NEMA 1, 2, 3, 3R, 4, 4X, 12 or 13 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Mounting | Press Fit and Rotate |
Color | Red |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Lamp Type | Led |
Lamp Watts | 0.8 W |
Description
Voltage 120V AC, Tower Light Color Red, Diameter 50 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 1,000 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, UL,cUL, Current Drawn 0.020A, Watts 0.8 W, Height 2.734 in, For Use With 30XT48, 30XT49, 30XT50, 30XT51, 30XT71, Includes Rubber Gasket and Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- Dayton Tower Lights