Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr
Mfr # 26ZT42
Zoro # G5490931
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 8 11/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT42
- Zoro # G5490931
- UPC # 190735211762
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 8 11/50 in |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Rating | IP65 |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 0.04 to 0.053 |
Light Modes | Flashing, Steady |
Mode | Steady, Flashing |
Lens Design | Cylinder |
Operating Temp. | -15 Degrees to 40 Degrees C |
Voltage | 90 to 240V AC |
Tower Light Color | Amber, Green, Red |
Number of Lights | 3 |
Watts | 2.76 to 3.22W |
Sounder Included | No |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 8 11/50 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.04 to 0.053, Watts 2.76 to 3.22W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTGODG-04-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- Dayton Safety Alarms and Warnings