Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr
Mfr # 26ZT23
Zoro # G5599291
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT23
- Zoro # G5599291
- UPC # 190735211571
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Cord Length | 20 in |
Diameter | 56 mm |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
NEMA Rating | IP65 |
Rating | IP65 |
Operating Temp. | -15 Degrees to 40 Degrees C |
Sounder Included | No |
Watts | 2.39 W |
Current Drawn | 0.102 |
Tower Light Color | Amber, Green, Red |
Lighting Technology | LED |
Number of Lights | 3 |
Mounting | Support Tube |
Voltage | 24V AC/DC |
Mode | Steady, Flashing |
Description
Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 9 1/4 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.102, Watts 2.39 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- DAYTON Base Unit, Black, Nylon, 70mm (30XT51)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- Dayton Strobe and Flashing Lights