Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red, Gr
Mfr # 26ZT34
Zoro # G5718395
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Green
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 6 13/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT34
- Zoro # G5718395
- UPC # 190735211687
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 6 13/20 in |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Item | Tower Light LED Assembly |
Color | Red, Green |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Voltage | 24V AC/DC |
Rating | IP65 |
NEMA Rating | IP65 |
Number of Lights | 2 |
Mode | Steady, Flashing |
Current Drawn | 0.075 |
Lighting Technology | LED |
Operating Temp. | -15 Degrees to 40 Degrees C |
Lens Design | Cylinder |
Tower Light Color | Green, Red |
Mounting | Direct |
Sounder Included | No |
Light Modes | Flashing, Steady |
Watts | 1.77 W |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 6 13/20 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.075, Watts 1.77 W, Tower Light LED Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- Dayton Strobe and Flashing Lights