Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red
Mfr # 26ZT33
Zoro # G5745302
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lens Design Cylinder
- Lens Material Polycarbonate
- Mounting Direct
- Tower Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT33
- Zoro # G5745302
- UPC # 190735211670
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Diameter | 56 mm |
Cord Length | 20 in |
Height | 5-2/25" |
Details
Lighting Technology | LED |
Item | Tower Light LED Assembly |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Mounting | Direct |
Tower Light Color | Red |
Standards | UL, CSA |
Light Modes | Flashing, Steady |
Watts | 0.77 W |
Current Drawn | 0.033 |
Sounder Included | No |
Lamp Life | 30,000 hr |
Flashes per Minute | 80 |
Housing Material | ABS |
Voltage | 24V AC/DC |
Rating | IP65 |
Number of Lights | 1 |
Operating Temp. | -15 Degrees to 40 Degrees C |
Mode | Steady, Flashing |
NEMA Rating | IP65 |
Color | Red |
Description
Tower Light Mounting Style Direct, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 5 2/25 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.033, Watts 0.77 W, Tower Light LED Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L32 (449L32)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84889)
- ANSELL Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (80-100)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- Dayton Safety Alarms and Warnings