Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red
Mfr # 26ZT26
Zoro # G5618487
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT26
- Zoro # G5618487
- UPC # 190735211601
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 6-1/4 in |
Cord Length | 20 in |
Diameter | 56 mm |
Details
Item | Tower Light LED Assembly |
Color | Red |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Light Modes | Flashing, Steady |
NEMA Rating | IP65 |
Mounting | Support Tube |
Current Drawn | 0.013 to 0.017 |
Lighting Technology | LED |
Tower Light Color | Red |
Number of Lights | 1 |
Lens Design | Cylinder |
Rating | IP65 |
Operating Temp. | -15 Degrees to 40 Degrees C |
Mode | Steady, Flashing |
Sounder Included | No |
Voltage | 90 to 240V AC |
Watts | 0.87 to 1.01W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 6 1/4 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.013 to 0.017, Watts 0.87 to 1.01W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- Dayton Strobe and Flashing Lights