Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, Red
Mfr # 26ZT20
Zoro # G5557054
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Support Tube
- Height 6-1/4"
- Watts 0.77 W
- Sounder Included No
- Standards UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT20
- Zoro # G5557054
- UPC # 190735211540
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 6-1/4" |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Mounting | Support Tube |
Watts | 0.77 W |
Sounder Included | No |
Standards | UL, CSA |
Current Drawn | 0.033 |
Rating | IP65 |
Light Modes | Flashing, Steady |
Mode | Steady, Flashing |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Color | Red |
Item | Tower Light LED Assembly |
Tower Light Color | Red |
Lens Design | Cylinder |
Operating Temp. | -15 Degrees to 40 Degrees C |
Number of Lights | 1 |
NEMA Rating | IP65 |
Lamp Life | 30,000 hr |
Lighting Technology | LED |
Voltage | 24V AC/DC |
Description
Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 6 1/4 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.033, Watts 0.77 W, Tower Light LED Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- Dayton Safety Alarms and Warnings