Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, 5 Color
Mfr # 26ZT31
Zoro # G5796987
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 5.16 to 6.02W
- Lens Design Cylinder
- Mode Steady, Flashing
- Rating IP65
- Height 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT31
- Zoro # G5796987
- UPC # 190735211656
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 12 5/8 in |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Watts | 5.16 to 6.02W |
Lens Design | Cylinder |
Item | Tower Light LED Assembly |
Mode | Steady, Flashing |
Rating | IP65 |
Voltage | 90 to 240V AC |
Lighting Technology | LED |
NEMA Rating | IP65 |
Housing Material | ABS |
Color | Red, Yellow, Green, Blue, Clear |
Mounting | Support Tube |
Standards | UL, CSA |
Lens Material | Polycarbonate |
Lamp Life | 30,000 hr |
Operating Temp. | -15 Degrees to 40 Degrees C |
Current Drawn | 0.072 to 0.097 |
Flashes per Minute | 80 |
Light Modes | Flashing, Steady |
Sounder Included | No |
Number of Lights | 5 |
Tower Light Color | Amber, Blue, Clear, Green, Red |
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Amber, Blue, Clear, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 12 5/8 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.072 to 0.097
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, 7" X 5", Landscape (OS-NS-D-57-L-11813)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT20)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- Dayton Strobe and Flashing Lights