Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, 4 Color
Mfr # 26ZT37
Zoro # G5604557
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green, Blue
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 9 15/19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT37
- Zoro # G5604557
- UPC # 190735211717
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 9 15/19 in |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green, Blue |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Current Drawn | 0.144 |
Rating | IP65 |
Lighting Technology | LED |
Number of Lights | 4 |
Mounting | Direct |
Sounder Included | No |
Watts | 3.39 W |
Tower Light Color | Amber, Blue, Green, Red |
NEMA Rating | IP65 |
Mode | Steady, Flashing |
Voltage | 24V AC/DC |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
Operating Temp. | -15 Degrees to 40 Degrees C |
Description
Tower Light Mounting Style Direct, Number of Lights 4, Tower Light Color Amber, Blue, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 9 15/19 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.144, Watts 3.39 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-500-430)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT21)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- Dayton Strobe and Flashing Lights