Shop All Strobe and Flashing Lights
Dayton
Tower Light, 56mm, Steady, Flash, 4 Color
Mfr # 26ZT24
Zoro # G5718937
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green, Blue
- Lamp Life 30,000 hr
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT24
- Zoro # G5718937
- UPC # 190735211588
- Country of Origin Korea, Republic of
- Category Strobe and Flashing Lights
Dimensions
Height | 11 in |
Diameter | 56 mm |
Cord Length | 20 in |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green, Blue |
Lamp Life | 30,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | ABS |
Standards | UL, CSA |
Number of Lights | 4 |
Tower Light Color | Amber, Blue, Green, Red |
Voltage | 24V AC/DC |
Lens Design | Cylinder |
Current Drawn | 0.144 |
Sounder Included | No |
Light Modes | Flashing, Steady |
Operating Temp. | -15 Degrees to 40 Degrees C |
Rating | IP65 |
Watts | 3.39 W |
NEMA Rating | IP65 |
Mounting | Support Tube |
Lighting Technology | LED |
Mode | Steady, Flashing |
Description
Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Amber, Blue, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 11 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards UL, CSA, Current Drawn 0.144, Watts 3.39 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- Dayton Safety Alarms and Warnings