Shop All Festoon System Cable & Connectors
Dayton
Tow Car, I-Beam Festoon, Flat Cable
Mfr # 33N201
Zoro # G4985303
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.50 x 2.32
- Type I-Beam
- Cable Type Flat
- Trolley Capacity (Lbs.) 150 lb
- Wheel Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N201
- Zoro # G4985303
- UPC # 190735260654
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.50 x 2.32 |
Wheel Tread Dia. (In.) | 2 in |
Details
Item | Tow Car |
Type | I-Beam |
Cable Type | Flat |
Trolley Capacity (Lbs.) | 150 lb |
Wheel | Steel |
Number of Trolleys | 1 |
For Use With | I-Beam |
Color | Black |
Material | Galvanized Steel |
Finish | Galvanized |
Shop By | Closeouts |
Max Compatible Flat Cable Ht | 1.5 in |
Min Compatible Flat Cable Ht | 1.5 in |
Compatible Cable Type | Flat |
Compatible with Manufacturer Part Number | W45SC-75 |
Max Compatible Flat Cable Widt | 2.32 in |
Product Type | I-Beam |
Min Compatible Flat Cable Widt | 2.32 in |
Description
Tow Car, Product Type I-Beam, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.5 in, Maximum Compatible Flat Cable Height 1.5 in, Minimum Compatible Flat Cable Width 2.32 in, Maximum Compatible Flat Cable Width 2.32 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Material Galvanized Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- DAYTON Round Sling, Endless, 3 ft., 2600 lb. (2MJK3)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- DAYTON Festoon Track Kit, C-Track, L 80 Ft (7CZ62)
- DAYTON Festoon Lead Car, Flat Cable (33N227)
- DAYTON Festoon Track Kit, C-Track, L 90 Ft (7CZ63)
- DAYTON Festoon System Kit, C-Track, 100 Ft, Flat (7CZ37)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- Dayton Festoon System Cable & Connectors