Shop All Hoist Accessories
Dayton
Top Hook Shaft
Mfr # GGS_57129
Zoro # G5113768
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 38EV08A, 38EV09A, 38EV10A
- Fits Brand Dayton
- Product Type Top Hook Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57129
- Zoro # G5113768
- UPC # 00194484252618
- Country of Origin China
- Category Hoist Accessories
Details
Item | Top Hook Shaft |
For Use With | 38EV08A, 38EV09A, 38EV10A |
Fits Brand | Dayton |
Product Type | Top Hook Shaft |
Description
Top Hook Shaft, Product Type Top Hook Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4C2P6)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. (5VJ33)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-5)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Safety Latch Kit (GGS_56900)
- DAYTON Top Hook Assembly For 300 and 500 Lb Hoists (2KEL1)
- DAYTON Load Chain Hoist (GGS_56951)
- DAYTON Idler Guide, PK2 (EC-87)
- DAYTON Hook (EC-86)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- Dayton Hoist Accessories