Shop All Hoist Accessories
Dayton
Top Hook Shaft
Mfr # GGS_57020
Zoro # G5120013
original price:
$4.75
51% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 29XP45A, 29XP46A, 29XP47A, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Top Hook Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_57020
- Zoro # G5120013
- UPC # 00194484251314
- Country of Origin China
- Category Hoist Accessories
Details
Item | Top Hook Shaft |
For Use With | 29XP45A, 29XP46A, 29XP47A, 48ME55A, 49CX78A, 4ZX43B, 4ZX44B, 4ZX45B |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Top Hook Shaft |
Description
Top Hook Shaft, Product Type Top Hook Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518005)
- DAYTON Top Hook Assembly (GGS_48504)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- DAYTON E-Ring (MH1DJN516G)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- Dayton Hoists