Shop All Hoist Accessories
Dayton
Top Hook Shaft
Mfr # GGS_56991
Zoro # G5106628
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW55B, 1VW56B, 1VW57B
- Fits Brand Dayton
- Product Type Top Hook Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56991
- Zoro # G5106628
- UPC # 00194484252007
- Country of Origin China
- Category Hoist Accessories
Details
Item | Top Hook Shaft |
For Use With | 1VW55B, 1VW56B, 1VW57B |
Fits Brand | Dayton |
Product Type | Top Hook Shaft |
Description
Top Hook Shaft, Product Type Top Hook Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- MILWAUKEE HAND TRUCKS P-Handle Hand Truck 600 lb (30020)
- DAYTON Load Sheave (71290837-2G)
- DAYTON Load Pin (GGS_56915)
- DAYTON Brake Disc, PK2 (GGS_48523)
- DAYTON E-Ring (MH1DJN2322G)
- DAYTON Load Chain, 15 ft. (GGS_48521)
- DAYTON Bottom Hook Assembly (GGS_57148)
- BISHAMON Scissor Lift Table Foot Control (L2K-FC)
- Dayton Lifting Equipment