Shop All Hoist Accessories
Dayton
Top Hook Pin
Mfr # GGS_56999
Zoro # G5106637
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW61B, 1VW62B, 1VW63B
- Fits Brand Dayton
- Includes Lock Nut
- Product Type Top Hook Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56999
- Zoro # G5106637
- UPC # 00194484252083
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.7 in |
Overall Width | 0.5 in |
Details
Item | Top Hook Pin |
Material | Steel |
For Use With | 1VW61B, 1VW62B, 1VW63B |
Fits Brand | Dayton |
Includes | Lock Nut |
Product Type | Top Hook Pin |
Compatible Series | Dayton |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Top Hook Pin, Product Type Top Hook Pin, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.5 in, Overall Height 1.7 in, Includes Lock Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY7/16X100 (23678)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- DAYTON Output Pinion (EC-11)
- DAYTON Top Hook Assembly (GGS_56978)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON Locking Nut (GKK048)
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- DAYTON Top Hook Assembly (GGS_57026)
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- Dayton Hoist Accessories