Shop All Hoist Accessories
Dayton
Top Hook Assembly
Mfr # GGS_57135
Zoro # G4878461
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z66A, 425Z67A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57135
- Zoro # G4878461
- UPC # 00194484252656
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 4.6 in |
Overall Width | 2.8 in |
Details
Item | Top Hook Assembly |
Material | Steel |
For Use With | 425Z66A, 425Z67A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 1,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.8 in, Overall Height 4.6 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- U-LINE Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black (GWK-1043-LW)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- DAYTON Load Chain Hoist (GGS_57028)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- DAYTON Top Hook Assembly (GGS_57005)
- DAYTON Brake (MHGX4EC69GGS)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Wire Channel (EW-67)
- CM Latch Kit (53821)
- Dayton Hoists