Shop All Hoist Accessories
Dayton
Top Hook Assembly
Mfr # GGS_57134
Zoro # G4825130
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z68A, 425Z69A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_57134
- Zoro # G4825130
- UPC # 00194484252649
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 2.6 in |
Overall Height | 4 in |
Details
Item | Top Hook Assembly |
Material | Steel |
For Use With | 425Z68A, 425Z69A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 550 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 550 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.6 in, Overall Height 4 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 460/60)
- SERVICE CASTER 3 Inch Swivel Large Top Plate Caster with Polyolefin Wheel SCC, 4PK (SCC-C20S314-POD-TP3-4)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZPED4)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- DAYTON Flat Washer 10 (MH1DJN2324G)
- DAYTON Load Sheave, 3 Tons (GGS_48312)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- DAYTON Top Hook Shaft (GGS_57127)
- DAYTON Top Hook Assembly (GGS_57128)
- LUG-ALL Hook Latch Repair Kit, For Use With 1000-15, 125-R, 1500-25, 2250-20, 2250-38, 25-A, 25-B, 25-i, 2-A (263)
- Dayton Hoist Accessories