Shop All Hoist Accessories
Dayton
Top Hook Assembly
Mfr # GGS_56990
Zoro # G5117119
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW55B, 1VW56B, 1VW57B
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_56990
- Zoro # G5117119
- UPC # 00194484251994
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 5.4 in |
Overall Width | 3.5 in |
Details
Item | Top Hook Assembly |
Material | Steel |
For Use With | 1VW55B, 1VW56B, 1VW57B |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Compatible Series | Dayton |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 3.5 in, Overall Height 5.4 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- DAYTON End Anchor Assembly (GGS_57106)
- DAYTON Load Pin (GGS_48518)
- DAYTON Wire Rope Assembly, 20 ft. (EW-17)
- DAYTON End Chain Hoist Ring Assembly (GGS_57025)
- DAYTON Washer, 803-7 (803-7)
- DAYTON Load Chain, 20ft. (LCC015G-20)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- Dayton Lifting Equipment