Shop All Hoist Accessories
Dayton
Top Hook Assembly For 800 Lb Hoist
Mfr # 2KEL2
Zoro # G2169264
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD4, 2GTD5, 4ZY98
- Shop By Closeouts
- Product Type Top Hook Assembly
- Compatible Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KEL2
- Zoro # G2169264
- UPC # 190735220870
- Country of Origin China
- Category Hoist Accessories
Details
Item | Top Hook Assembly, Load Capacity 800lb |
Material | Steel |
For Use With | 2GTD4, 2GTD5, 4ZY98 |
Shop By | Closeouts |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 800 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 800 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- ZIPTIE.COM 36IN HEAVY DUTY BUNGEE CORD - 12PK (HDBC36)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- DAYTON Lever Assembly (MH4ZX49A16G)
- DAYTON Load Sheave, 1.5 Tons (GGS_48311)
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- DAYTON Load Chain, 15 ft. (GGS_48521)
- DAYTON Side Plate Assembly Gear End (71481691G)
- DAYTON Upper Hook Assembly (EW-78)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- Dayton Hoist Accessories