Shop All Hoist Accessories
Dayton
Top Hook Assembly For 300 and 500 Lb Hoists
Mfr # 2KEL1
Zoro # G1127752
product price: $40.39
/ea
Not eligible for select promotions
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTC9, 2GTD1, 2GTD2, 2GTD3, 4GU70, 4GU71
- Product Type Top Hook Assembly
- Compatible Load Capacity 500 lb
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KEL1
- Zoro # G1127752
- UPC # 190735220863
- Country of Origin China
- Category Hoist Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Top Hook Assembly |
Material | Steel |
For Use With | 2GTC9, 2GTD1, 2GTD2, 2GTD3, 4GU70, 4GU71 |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 500 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- ANCRA CARGO 1" X 16’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-16)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- DAYTON Top Hook Shaft (GGS_57129)
- DAYTON Bottom Hook Assembly (GGS_56906)
- DAYTON Brake Disc (GGS_56984)
- DAYTON Output Pinion (EC-11)
- DAYTON Wire Channel (EW-67)
- DAYTON Intermediate Gear (EC-10)
- CM Contactor (24791)
- Dayton Hoists