Shop All Portable Air Conditioner Accessories
Dayton
Top Exhaust Duct Adapter, 21-15/32 In L
Mfr # 2NRX9
Zoro # G0881422
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NRX3, 2NRX4, 5EAJ6
- Length 21 1/2 in
- Duct Dia. 16 in
- Shop By Closeouts
- Accessory Type Top Exhaust Duct Reducing Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NRX9
- Zoro # G0881422
- UPC # 190735228678
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Length | 21 1/2 in |
Duct Dia. | 16 in |
Details
Item | Top Exhaust Duct Reducing Adapter |
For Use With | 2NRX3, 2NRX4, 5EAJ6 |
Shop By | Closeouts |
Accessory Type | Top Exhaust Duct Reducing Adapter |
Description
Top Exhaust Duct Reducing Adapter, For Use With 2NRX3, 2NRX4, 5EAJ6, - Voltage, Duct Dia. 16 in, 21 1/2 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM (4VAC6)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351050050)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, White (MZR-1004-W-PO)
- HONEYWELL ENVIRONMENTAL Honeywell HZ7304U, Energy Smart Cool Touch Heater, 11 17/100 X 8 3/20 X 12 91/100, White (HWLHZ7304U)
- DAYTON Connecting Flange, 9-27/32 In L (2NRX8)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- KWIKOOL 18" Condenser Flange (DCR-18)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- Dayton Portable Air Conditioner Accessories