Shop All AC Stationary Power Tool Motors
Dayton
Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V
Mfr # 5K600BA
Zoro # G2743745
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 3,450
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5K600BA
- Zoro # G2743745
- UPC # 190735345368
- Country of Origin Mexico
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 1/4 in |
Shaft Length | 1 1/2 in |
Description
Power Tool Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, 115V AC Voltage, Full Load Amps 4.2, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Motor Shaft Design Flat, Motor Bearings Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (AX76)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 1725 RPM, 115/230 (4K146BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- Dayton AC Stationary Power Tool Motors