Shop All AC Stationary Power Tool Motors
Dayton
Tool Motor, 2-Shaft, 1 HP, 1725 RPM, 115/230
Mfr # 4K146BB
Zoro # G1832783
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1
- Nameplate RPM 1,725
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4K146BB
- Zoro # G1832783
- UPC # 190735327494
- Country of Origin Mexico
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 7/16 in |
Shaft Length | 1 7/8 in |
Description
Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 12.4/6.2, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- FERNCO COUPLE FLEX 4""X4"" SOCKET (P1060-44)
- SKF Needle Brgs, #HK0912 (HK0912)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- Dayton AC Stationary Power Tool Motors