Shop All Air Cleaner Filters
Dayton
TiO2 Filter, For G2484142
Mfr # 2HNR2
Zoro # G0319986
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 16 x 1
- Nominal Height 12"
- Nominal Width 16"
- Nominal Depth 1"
- For Use With 2HNP6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNR2
- Zoro # G0319986
- UPC # 190735220269
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 16 x 1 |
Nominal Height | 12" |
Nominal Width | 16" |
Nominal Depth | 1" |
Actual Depth | 3/8 in |
Actual Width | 10 7/16 in |
Actual Height | 13 3/4 in |
Details
For Use With | 2HNP6 |
Item | Ti02 Filter |
Frame Included | Yes |
Filter Efficiency | Not Rated |
Number of Layers | 1 |
Filter Layer Type | Ti02 Filter |
Includes Frame | Yes |
Filters Down To | Not Rated |
Frame Material | Paper |
Pack Quantity | 1 |
Performance Rating | Unrated |
Compatible Manufacturer Model Number | 2HNP6 |
Number of Filters | 1 |
Filters Out | Bacteria, Viruses |
Filter Type | Photocatalyst |
Media Material | Titanium Dioxide |
Type | TiO2 |
Description
Ti02 Filter, Filter Type Photocatalyst, Performance Rating Unrated, Actual Depth 3/8 in, Actual Height 13 3/4 in, Actual Width 10 7/16 in, Compatible Grainger Part Number 2HNP6, Compatible Manufacturer Model Number 2HNP6, Number of Filters 1, Media Material Titanium Dioxide, Filter Layer Type Ti02 Filter, Nominal Depth 1 In., Nominal Height 12 In., Nominal Width 16 In., Filters Down To Not Rated, Filters Out Bacteria, Viruses, Filter Efficiency Not Rated, Frame Material Paper, Includes Frame Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 10 in. W X 20 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9867DC-6)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, 3, 2W, N/C (71488512)
- ROBERTSHAW Thermostat 60Deg. to 250Deg.F (4290-008)
- DAYTON Pad Pre-filter (2HNT9)
- DAYTON Replacement Prefilter, For G1208681, G3297585, G2484142 (2HNP7)
- DAYTON Replacement Filter, HEPA & Carbon, 2HPD4 (2HPD7)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- DAYTON HEPA Filter, For G2622767 (2HPB4)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- Dayton Air Cleaner Filters