Shop All Time Delay Relays
Dayton
Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec.
Mfr # 24EP19
Zoro # G5861782
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP19
- Zoro # G5861782
- UPC # 190735191385
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.01 sec, Maximum Time Setting 1 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP42)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- Dayton Time Delay Relays