Shop All Time Delay Relays
Dayton
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec.
Mfr # 24EN89
Zoro # G5861642
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN89
- Zoro # G5861642
- UPC # 190735191187
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Height | 2.9 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN70)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN96)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN71)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- Dayton Electrical Relays