Shop All Time Delay Relays
Dayton
Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec.
Mfr # 24EN78
Zoro # G5861545
original price:
$43.63
30% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 24EN78
- Zoro # G5861545
- UPC # 190735191071
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A858)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP25)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- Dayton Time Delay Relays