Shop All Time Delay Relays
Dayton
Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec.
Mfr # 24EN94
Zoro # G5861755
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN94
- Zoro # G5861755
- UPC # 190735191200
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Height | 2.9 in |
Body Width | 2.4 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP06)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN78)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- Dayton Electrical Relays