Shop All Time Delay Relays
Dayton
Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec.
Mfr # 24EN77
Zoro # G5861597
original price:
$40.49
14% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN77
- Zoro # G5861597
- UPC # 190735191064
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Width | 2.4 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL7A)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- Dayton Electrical Relays